Rack-type "compression" pliers for inside circlips®
Nose shape | Other |
---|---|
Nose diameter | 3.2 mm |
Length | 310 mm |
Logistic Weight | 507 g |
---|---|
Packaged dimensions (D x W x H) | 390x110x30 mm |
Package weight | 507 g |
Nose shape | Other |
Nose diameter | 3.2 mm |
Length | 310 mm |
Weight | 480 g |
Max diameter capacity | 200 mm |
Min. diameter | 85 mm |
Max diameter | 200 mm |
Usually arrives within 14 working days