References
Knipex:00 40 01
Rubix:388A3131
EAN:4003773050735

Product details : KNIPEX 004001 DEMO KIT CIRCLIP PLIERS 70MM
For circlip pliers (inside and outside). For demonstrating assembly and disassembly. With circlip pliers in different sizes. Without pliers.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x115x32 mm |
|---|---|
| Logistic Weight | 460 g |
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Delivery usually within ( 14 ) days