Circlip Pliers
Nose shape | Curved |
---|---|
Nose diameter | 2.3 mm |
Length | 200 mm |
Logistics dimensions (L x W x H) | 205x38x16 mm |
---|---|
Nose shape | Curved |
Nose diameter | 2.3 mm |
Length | 200 mm |
Weight | 219 g |
Max diameter capacity | 100 mm |
Min. diameter | 40 mm |
Max diameter | 100 mm |
Usually arrives within 14 working days