References
Knipex:46 21 A31 SB
Rubix:388A3467
EAN:4003773011385



Product details : KNIPEX 4621A31SB CIRCLIP PLIERS 20MM
46 21 A41 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x84x18 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 2.3 mm |
| Length | 255 mm |
| Weight | 241 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 23.08 excl. VAT
/ Each
£ 27.70 incl. VAT
- Delivery usually within ( 14 ) days