KLINGSPOR 202401 A60TZ SLITTING DISC 125 X 1 22.23 MM FLAT PK25
A 60 TZ Special Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:202401
Rubix:115A9012
EAN:4014855143702

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 202401 A60TZ SLITTING DISC 125 X 1 22.23 MM FLAT PK25
A 60 TZ cutting-off wheel, 125 x 1 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | a 60 tz special |
Show UNSPSC/ECL@SS
£ 47.64 excl. VAT
/ Each
£ 57.17 incl. VAT
- In stock: Next day delivery