NORTON 66252833404 CUTTING DISC


Norton Vulcan Ultra Thin Inox Cutting Disc

References
norton:66252833404
rubix:232A1833
ean:5900442650267
brand logo
brand logo
Technical specifications
Diameter150 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON 66252833404 CUTTING DISC


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 150x1.6x22.23mm

Strengths

For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter150 mm
Thickness1.6 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
  • Usually arrives within 14 working days