References
Draper:94784
Rubix:382A8919
Manufacturer :94784
EAN:5059482031021


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : DRAPER 94784 CUT/DISC METAL - 115X2.5MM DPC
Depressed Centre (DPC) cutting disc designed for cutting on various metal working applications including steel, structural steel and sheet metal. Manufactured from premium quality aluminium oxide, which has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 115mm angle grinders with a 22.23mm bore. Manufactured to EN12413 standards.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | for cutting metalwork including steel, structural steel and sheet metal (used with 115mm angle grinders on a 22.23mm bore). |
| Shape | depressed centre (dpc) / type 42 |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | dpc metal cutting disc |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Delivery usually within ( 7 ) days