NORTON 66252925444 VULCAN CUTTING DISC 150X2.5X22.2MM T41 PACK 25
VULCAN for Right-Angle Grinder Cut-Off on STONE
See technical informationSee documentsReferences
Norton:66252925444
Rubix:227A8724


Technical specifications
| Diameter | 150 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252925444 VULCAN CUTTING DISC 150X2.5X22.2MM T41 PACK 25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cut-off cutting (stainless/inox steel) |
| Shape | round |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 56.84 excl. VAT
/ Each
£ 68.21 incl. VAT
- Delivery usually within ( 10 ) days