DRAPER 36793 360 DEG. GRASS SWIVEL SHEAR

Draper

See technical information

References

Draper:36793
Rubix:382A1736
Manufacturer :36793
EAN:5010559367931
brand logo

Technical specifications

Cutting capacity150 mm
Length320 mm
See all Specifications

Product details : DRAPER 36793 360 DEG. GRASS SWIVEL SHEAR


Hand operated shears with 360° handle action which allows horizontal (0°) through to vertical (90°) usage. The 150mm blades are precision ground, heat treated and non-stick coated for smooth corrosion-free protection. Incorporates thumb lock on handle and blade tensioner. One blade is fixed to allow grass trimming close to walls.

Technical specifications


Attributes
Cutting capacity150 mm
Length320 mm
Length of jaws150 mm
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
  • Delivery usually within ( 7 ) days