References
Facom:982
Rubix:1236168
EAN:3148512170006



Product details : FACOM SHEAR 982
982 – Curved multiplier shears
- Free-pass shears with toothing on the cutting edges to avoid the risk of sheet slipping.
- Recessed spring multiplies and inset opening spring.
- Forged chrome-molybdenum blades.
- Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut.
- Red: Cut to the left (ref. 982.G).
- Green: Cut to the right (ref 982).
- Jaw lock catch.
- Cutting capacity:
- Stainless Steel 80 kg/mm²: 0.8 mm.
- Medium-hard steel: 1.2 mm.
- Free-pass shears with toothing on the cutting edges to avoid the risk of sheet slipping.
- Recessed spring multiplies and inset opening spring.
- Forged chrome-molybdenum blades.
- Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut.
- Red: Cut to the left (ref. 982.G).
- Green: Cut to the right (ref 982).
- Jaw lock catch.
- Cutting capacity:
- Stainless Steel 80 kg/mm²: 0.8 mm.
- Medium-hard steel: 1.2 mm.
Strengths
Free-pass shears with toothing on the cutting edges to avoid the risk of sheet slipping. • Recessed spring multiplies and spreads the jaws.
Technical specifications
Attributes
| Logistic Weight | 466 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x85x28 mm |
| Package weight | 466 g |
| Cutting capacity | 1.2 mm |
| Length | 245 mm |
| Length of jaws | 45 mm |
Show UNSPSC/ECL@SS
£ 58.36 excl. VAT
/ Each
£ 70.03 incl. VAT
- Delivery usually within ( 14 ) days
