44 - Metric open-end spanners.
Opening | 22x24 |
---|---|
Length | 245 mm |
Logistic Weight | 270 g |
---|---|
Packaged dimensions (D x W x H) | 265x50x8 mm |
Package weight | 273 g |
Opening | 22x24 |
Length | 245 mm |
Weight | 277 g |
Finishing | satin/chrome |
Type | flat wrench |
Usually arrives within 14 working days