GEDORE 60S 10JP ADJUSTABLE SPANNER PH OSHATED 2C HANDLE
Adjustable wrench 60 S-JP
See technical informationReferences
Gedore:60 S 10 JP
Rubix:80387849
Manufacturer :2171015
EAN:4010886881583

Product details : GEDORE 60S 10JP ADJUSTABLE SPANNER PH OSHATED 2C HANDLE
Adjustable spanner 10", open end, phosphated with plastic handle Acc. to ISO 6787, jaw set at 15° Swedish pattern, roller with left-hand thread With scale The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench Comfort 2-component handle (versions JC and JP) for fatigue-free working Grip recess ensures secure hold - even with greasy hands Hanging hole Chrome-vanadium steel Version C nickel and chrome-plated, head ground Version P manganese phosphated, head ground Version JP and JC complete with plastic handle
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Opening | 30 |
| Length | 254.5 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 28.82 excl. VAT
/ Each
£ 34.58 incl. VAT
- Delivery usually within ( 8 ) days
