References
Gedore:3114 22
Rubix:132A2879
Manufacturer :6670560
EAN:4010886667057

Product details : GEDORE 22MM CROWFOOTSPANNER 3114 22
Crowfoot spanner 22 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Opening | 22 |
| Length | 200 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Delivery usually within ( 8 ) days
