GEDORE 1B SERIES COMBINATION SPANNER 11/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 11/16AF
Rubix:2515685
Manufacturer :6005980
EAN:4010886600597

Product details : GEDORE 1B SERIES COMBINATION SPANNER 11/16 INCH A/F
Combination spanner 11/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|---|
| Opening | 11/16' |
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 22.53 excl. VAT
/ Each
£ 27.04 incl. VAT
- Delivery usually within ( 8 ) days
