GEDORE 3/8 COMBI SPANNER 7 3/8AF
Ring impact spanner wrench 7 (AF) - inch size
See technical informationReferences
Gedore:7 3/8AF
Rubix:122A0190
Manufacturer :6099190
EAN:4010886609910

Product details : GEDORE 3/8 COMBI SPANNER 7 3/8AF
Combination spanner 3/8" Ring: 15° offset from shaft, with UD profile for gentle transmission of force Sizes 3/16" to 7/32" with hexagon ring, up from size 1/4" with UD profile GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Opening | 3/8' |
| Length | 140 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Delivery usually within ( 8 ) days
