Gedore Double ended socket wrench offset with hole 10MM
Double socket wrench 25 PK
See technical informationReferences
Gedore:25 PK 10
Rubix:80018541
Manufacturer :1436813
EAN:4010886811931

Product details : Gedore Double ended socket wrench offset with hole 10MM
Double ended socket wrench 10 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Opening | 10 |
| Length | 130 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Delivery usually within ( 8 ) days
