References
Gedore:2133 10
Rubix:80065996
Manufacturer :1746898
EAN:4010886841068

Product details : GEDORE 2133 10 NUT RUNNERS 2133C HANDLE 10MM
Nut driver with 3C-handle 10 mm Acc. to DIN 3125, ISO 2725-1 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm 10 mm and larger with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus steel
Technical specifications
Attributes
| Logistic Weight | 198 g |
|---|---|
| Opening | 10 |
| Length | 245 mm |
| Type | socket wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
- Delivery usually within ( 8 ) days
