STAHLWILLE 40084646 COMBINATION SPANNER 46MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40084646
Rubix:2018276
EAN:4018754019038



Documents
Product details : STAHLWILLE 40084646 COMBINATION SPANNER 46MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 46 |
|---|---|
| Length | 500 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 130.13 excl. VAT
/ Each
£ 156.16 incl. VAT
- Usually arrives within 14 working days
