References
Gedore:306 2.3/4AF
Rubix:122A3176
Manufacturer :6480510
EAN:4010886648056

Product details : GEDORE SLOGGING SPANNER 306 2.3/4AF
For particularly heavy-duty work
Up to length 435 mm in chrome-vanadium-steel 31CrV3, from a length of 480 mm in C35 steel.
• special sizes available on request
Ring slogging spanner 2.3/4" Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 2545 g |
|---|---|
| Opening | 3/4 |
| Length | 320 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 118.35 excl. VAT
/ Each
£ 142.02 incl. VAT
- Delivery usually within ( 22 ) days
