STAHLWILLE 02200025 3/8 INCH DRIVE X 25MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200025
Rubix:2018523
EAN:4018754141081



Documents
Product details : STAHLWILLE 02200025 3/8 INCH DRIVE X 25MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x45x48 mm |
|---|---|
| Logistic Weight | 75 g |
| Opening | 25 |
| Length | 47 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.35 excl. VAT
/ Each
£ 68.82 incl. VAT
- Usually arrives within 14 working days
