References
Gedore:306 38
Rubix:80049321
Manufacturer :6474460
EAN:4010886647448

Product details : GEDORE 306 38 38MM CRANKED SLOGG SPNNR 6474460
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 38 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 635 g |
|---|---|
| Opening | 38 |
| Length | 205 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 48.50 excl. VAT
/ Each
£ 58.20 incl. VAT
- Delivery usually within ( 22 ) days
