FACOM 467.10SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 10MM
Metric Ratchet Combination Wrenches - SLS
See technical informationReferences
Facom:467.10SLS
Rubix:2588658
EAN:3662424027864



Product details : FACOM 467.10SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 10MM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard ratchet combination wrenches: for all current applications.
Compact ratchet mechanism and reversible by lever.
Increment 5° (6° for dimensions 8 and 9 mm).
Ring head angled at 15°.
Open end head angled at 15°.
Metric sizes: 8 to 32 mm.
Presentation: satin chrome finish.
NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard ratchet combination wrenches: for all current applications.
Compact ratchet mechanism and reversible by lever.
Increment 5° (6° for dimensions 8 and 9 mm).
Ring head angled at 15°.
Open end head angled at 15°.
Metric sizes: 8 to 32 mm.
Presentation: satin chrome finish.
NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160x20x12 mm |
|---|---|
| Package weight | 80 g |
| Opening | 10 |
| Length | 158 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 66.96 excl. VAT
/ Each
£ 80.35 incl. VAT
- Delivery usually within ( 14 ) days
