References
Gedore:306 46
Rubix:4536944
Manufacturer :6475780
EAN:4010886647578

Documents
Product details : GEDORE 306 46 46MM FLOGGING SPANNER
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 46 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 999 g |
|---|---|
| Opening | 46 |
| Length | 240 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 56.68 excl. VAT
/ Each
£ 68.02 incl. VAT
- Delivery usually within ( 8 ) days
