STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40101818
Rubix:2536085
EAN:4018754019267



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x37x255 mm |
|---|---|
| Logistic Weight | 151 g |
| Opening | 18 |
| Length | 255 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.99 excl. VAT
/ Each
£ 22.79 incl. VAT
- Usually arrives within 14 working days
