References
Gedore:306 70
Rubix:118A1499
Manufacturer :6476240
EAN:4010886647622

Product details : GEDORE 70MM RINGSLOGSPANNER 306 70
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 70 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 2580 g |
|---|---|
| Opening | 70 |
| Length | 320 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 106.73 excl. VAT
/ Each
£ 128.08 incl. VAT
- Delivery usually within ( 8 ) days
