Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40481414 7/32 AF COMBI SPANNER 13S
STAHLWILLE 40481414 7/32 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40481414
rubix:
794482
ean:
4018754020072
Technical specifications
Length
95
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40481414 7/32 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
14
x
95
mm
Logistic Weight
10
g
Length
95
mm
Weight
10
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.74
excl. VAT
/
Each
£
14.09
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 17 X 19MM
GEDORE 40 25-28 40 PIN SPANNER 25/28MM 6334020
WERA 073274 JOKER WRENCH RATCHET COMBI 14MM SB
STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
ROEBUCK 880108 COMBINATION SPANNER 3/4IN AF
FACOM METRIC OPEN END WRENCH 30 X 32MM - SAFETY LOCK SYSTEM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 15MM
FACOM T SKT-WNCH U.JOINT 99C.9
FACOM 440.1'3/8 COMBINATION WRENCH 1 3/8 INCH A/F
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 24MM
BAHCO ADJUST 9031/29 TWINPACK 9031 9029
GEDORE 6 30X32 30MM X 32MM DOE SPANNER
ROEBUCK OPEN END WRENCH OPENING 16X17MM 865245
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM