FACOM SOCKET WRENCH 76.7
76 – metric pipe wrenches with forged ends 12-sided x hex
See technical informationReferences
Facom:76.7
Rubix:1235373
EAN:3148511207901

Product details : FACOM SOCKET WRENCH 76.7
76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Packaged dimensions (D x W x H) | 107x25x10 mm |
| Package weight | 40 g |
| Opening | 7 |
| Length | 106 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- Delivery usually within ( 14 ) days
