Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 70MMRINGSLOGSPANNR 306 G 70
GEDORE 70MMRINGSLOGSPANNR 306 G 70
Ring impact wrench bent 306 G
References
gedore:
306 G 70
rubix:
122A3337
manufacturer :
1416405
ean:
4010886806067
Technical specifications
Opening
70
Length
406
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 70MMRINGSLOGSPANNR 306 G 70
Ring slogging spanner, deep offset 70 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
Logistic Weight
7455
g
Opening
70
Length
406
mm
Weight
7455
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
512.60
excl. VAT
/
Each
£
615.12
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2142 TX T15 SCREWDRIVER WITH 2C-T-HANDLE
ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
BAHCO 1952Z-1.7/16 COMBINATION WRENCH
BAHCO 1952M-46 COMBINATION WRENCH
STAHLWILLE 03490064 1/2 INCH DRIVE X 1.1/2 AF CROW-RING
BAHCO 28M-15 DOUBLE END SOCKET WRENCH
BAHCO 2M-46-50 RING WRENCH
GEDORE 8795-41 22MM SPIGOT FITTING OPEN ENDED 41MM
BAHCO 111M-20 COMBINATION WRENCH 20MM
STAHLWILLE 6 X 7 MM DBL END RING SPANNER 41050607
STAHLWILLE 40032022 20 X 22MM DOE SPANNER
BAHCO 6M-14-15 OPEN END WRENCH
ROEBUCK ADJUSTABLE WRENCH 6 INCH PHOSPHATE
BAHCO 6Z-15/16-1 OPEN END WRENCH