Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
Fixed and variable opening wrench Expert
References
expert:
E117708
rubix:
2014979
ean:
3258951177082
Technical specifications
Opening
29
Length
414
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
Technical specifications
Attributes
Opening
29
Length
414
mm
Weight
727
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.73
excl. VAT
/
Each
£
35.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM INSUL WRE 46.15AVSE
FACOM FACOM-101.6 ADJUST WRENCH 6
FACOM 12P-22 X 24 RING WRENCH 65.22X24
STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
GEDORE 26 R 16X17 TUBULAR BOX SPANNER MM
GEDORE 31 KR 25-46 46MMWRENCH
BAHCO 1949M-12-14 OPEN RING WRENCH
BAHCO 1952M-50 COMBINATION WRENCH
GEDORE 7112-16 16MM OPEN ENDED WRENCH FITTING 7679990
ROEBUCK SLOGGING RING SPANNER 1.1/8 INCH WHITWORTH
GEDORE 13X17 SPANNER 2
STAHLWILLE 40033641 36 X 41MM DOE SPANNER
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
BAHCO 315M-36 OFFSET STRIKING WRENCH
GEDORE RED R09100210 21MM COMBINATION SPANNER