ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM


Pipe Wrench

References
rothenberger:70162-24
rubix:80535161
brand logo
brand logo
Technical specifications

Product details : ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM


With the one-hand pipe wrench ALUDUR 24 "you can hold, loosen and tighten pipes and screw connections up to Ø 3" in various areas of application. The forged jaws are particularly robust and therefore suitable for tough construction site use. When worn out, both jaws and hooks can be replaced.

Strengths

•Weight saving of 40% compared to the steel version through aluminum alloy
Interchangeable jaws and hooks: For effortless replacement of wear parts
Forged jaws: Robust and durable
Scale on the hook: quick pre-setting of the pipe diameter
Double-T profile: weight-saving and highly resilient

Applications

Construction Site

Technical specifications


Attributes
Opening89
Number of sides1
Show UNSPSC/ECL@SS
£ 237.41 excl. VAT
/ Each
£ 284.89 incl. VAT
  • Usually arrives within 14 working days