GEDORE 4-12 6062000 METRIC RING SPANNER SET

Ring impact wrench set flat 4

See technical information

References

Gedore:4-12
Rubix:80071978
Manufacturer :6062000
EAN:4010886606209
brand logo

Technical specifications

Number of elements12
See all Specifications

Product details : GEDORE 4-12 6062000 METRIC RING SPANNER SET


Flat ring spanner set 12 pcs 6-32 mm Made up of sizes most in use Flat pattern Thin walled rings UD-profile Acc. to DIN 837 Form B, ISO 3318, ISO 1085 GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight1549 g
Number of elements12
Finishingchromed
£ 175.49 excl. VAT
/ Each
£ 210.59 incl. VAT
  • Delivery usually within ( 22 ) days