BAHCO 6Z-5/16-11/32 OPEN END WRENCH


Double Open End Wrench

References
bahco:6Z-5/16-11/32
rubix:80371327
ean:7314151832537
brand logo
brand logo
Technical specifications
Opening5/16
Length138 mm
See all Specifications

Product details : BAHCO 6Z-5/16-11/32 OPEN END WRENCH


Strengths

•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight33 g
Opening5/16
Length138 mm
Weight28 g
FinishingChromed
Number of sides2
TypeFlat wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
  • Usually arrives within 14 working days