Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER A/F 3/4 X 7/8
ROEBUCK RING SPANNER A/F 3/4 X 7/8
Ring Spanner
References
roebuck:
880094
rubix:
222A1120
ean:
3660338335433
Technical specifications
Length
286
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER A/F 3/4 X 7/8
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
Length
286
mm
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GEODRE 58-62 HOOK SPANNER
GEDORE 40 34-36 HOOK SPANNER
FACOM 12 POINT METRIC COMBINATION WRENCH 10MM - SAFETY LOCK SYSTEM
STAHLWILLE STRIKING RING SPANNER 41MM
STAHLWILLE 02500070 3/8 INCH DRIVE X 1.7/8 AF CROW-FOOT
FACOM 50MM SLOGGING WRENCH 51BS.50
BAHCO 1952Z-7/16 COMBINATION WRENCH
FACOM NERVUS WRENCH 92A.20
BRITOOL EXPERT GEARWRENCH WRENCH 12 MM
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
BAHCO 4040M-18-19 FLEX HEAD WRENCH
BAHCO 7444SG-M-36 RING END SLOGGING WR 36
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 28MM 865319
ROEBUCK WRENCH SOCKET 6X12 OPENING 16MM 865307
FACOM INSUL WRE 46.11AVSE