Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE STRIKING RING SPANNER 41MM
STAHLWILLE STRIKING RING SPANNER 41MM
8 series striking face ring spanners, Stahlwille
References
stahlwille:
42010041
rubix:
2536170
ean:
4018754023172
Technical specifications
Opening
59
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE STRIKING RING SPANNER 41MM
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
60
x
200
mm
Logistic Weight
896
g
Opening
59
Length
200
mm
Weight
896
g
Finishing
other
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.29
excl. VAT
/
Each
£
138.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM ANG.SOCK.WREN 75.35
STAHLWILLE 42050055 STRIKING FACE RING WRENCH 55MM
GEDORE RED R03100008 8 INCH ADJUSTABLE SPANNER
STAHLWILLE 01490032 1/4 INCH DRIVE X 1/2 AF CROW RING
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
WERA 020100 6004 JOKER S SELF-SETTING SPANNER 10-13MM
GEDORE 6018450 SERIES 2 24X27MM DOUBLE ENDED RING SPANNER OFFSET
BAHCO 1936M/7 TUBULAR HEX SOCKET WRENCH SET
BAHCO 2Z-1/2-9/16 RING WRENCH
GEDORE 46X50MMFLATRINGSPANN 4 46X50
GEDORE 27MMOPENENDFITTING 7118-27
GEDORE 11MMVDE RING SPANNER VDE 2 E 11
BAHCO 1949M-30-32 OPEN RING WRENCH
GEDORE DOUBLE ENDED RING SPANNER NO.2 6018610
FACOM 64.5/16X11/32 64 RATCHETING RING SPANNER 5/16 X 11/32 INCH