Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500070 3/8 INCH DRIVE X 1.7/8 AF CROW-FOOT
STAHLWILLE 02500070 3/8 INCH DRIVE X 1.7/8 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500070
rubix:
4527163
ean:
4018754004829
Technical specifications
Length
72
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500070 3/8 INCH DRIVE X 1.7/8 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
82
x
72
mm
Logistic Weight
205
g
Length
72
mm
Weight
205
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.54
excl. VAT
/
Each
£
130.25
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
STAHLWILLE 100MM HEAVY DUTY RING SPANNERS
BAHCO 1952Z-11/16 COMBINATION WRENCH
FACOM 2 SPARE PINS 116.50E1
STAHLWILLE 14X15 MM DBL END RING SPANNER 41051415
16MM SPIGOT END FITTING 11/16
BAHCO 11M-14 LONG COMBINATION WRENCH 14MM
STAHLWILLE 02200013 3/8 INCH DRIVE X 13MM CROW FOOT SPANNER
BAHCO 28M-19 DOUBLE END SOCKET WRENCH
STAHLWILLE 01200008 1/4 INCH DRIVE X 8MM CROW FOOT SPANNER
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
BAHCO 111M-25 COMBINATION WRENCH 25MM
ROEBUCK RING SPANNER A/F 1/4 X 5/16
DRAPER EXPERT 55718 OPEN END SPANNER 17 X 19MM
ROEBUCK RING SPANNER A/F 5/8 X 11/16
FACOM 467B.24 24MM RATCHET SPANNER