References
Gedore:40 34-36
Rubix:80077221
Manufacturer :6334290
EAN:4010886633427

Documents
Product details : GEDORE 40 34-36 HOOK SPANNER
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Opening | 34/36 |
| Length | 170 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
- Delivery usually within ( 8 ) days
