ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 28MM 865319
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:733767
Roebuck:865319
Rubix:209A7689
EAN:3660338196744

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 28MM 865319
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 28 |
|---|---|
| Length | 268 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
- Usually arrives within 14 working days
