BAHCO 1952M-32 COMBINATION WRENCH


Ring spanners, angled, metric 1952M

References
bahco:1952M-32
rubix:4512660
ean:7314151057411
brand logo
brand logo
Technical specifications
Opening32
Length390 mm
See all Specifications

Product details : BAHCO 1952M-32 COMBINATION WRENCH


Ring spanners, angled, metric. DIN 3113 / ISO 3318 / ISO 7738. Execution: Nickel-plated and chromed. Dimensions to 36 mm finely polished. Material: VANADIUM-EXTRA. Position of the jaw 15, ring-side angled 10. With equal sizes. Dynamic Drive profile to 36 mm. SB = individually packed on an informative plastic card. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: High performance alloy steel. Open end angle 15 with a slimmer head for better accessibility. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Ring end angle 15 for knuckle clearance or better grip. Chrome plated Micro Matt finishing provides a high quality surface. SB = Retail pack on a plastic information card.

Technical specifications


Attributes
Logistic Weight810 g
Opening32
Length390 mm
Finishingchromed
Typecombination wrench
Show UNSPSC/ECL@SS
£ 40.49 excl. VAT
/ Each
£ 48.59 incl. VAT
  • Usually arrives within 14 working days