Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 1.3/4 A/F
ROEBUCK SLOGGING RING SPANNER 1.3/4 A/F
Polygonal wrench for impact
References
roebuck:
3975917
rubix:
2017856
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 1.3/4 A/F
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Finishing
chromed
Number of sides
12
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.66
excl. VAT
/
Each
£
45.19
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FACOM HINGED HOOK WRENCH 35-50MM 125A.50
FACOM COMBINATION W 39.5,5H
BAHCO 1RM-16 RATCHET COMBI SPANNER
GEDORERED R03910010 ADJUSTABLE SPANNER 10 INCH
MELFORM MEL TM 22 22MM HEX X 23MM HEX X 127MM LONG BOX SPANNER
FACOM 65.7X9SPL DBL RAT RG-END WRCH 7X9 SPLINE
FACOM 42.11/16X3/4 FLARE NUT SPANNER 11/16IN X 3/4 IN FL 42
WERA 073284 JOKER WRENCH RATCHET COMBI 9/16 SB
FACOM COMBINATION W 39.13
BAHCO 4020L-M-5 LILLIPUT COMBINATION WRENCH 5MM
STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING
FACOM SOCKET WRENCH 76.7
GEDORE 894/9 SINGLE OPEN ENDED SPANNER 9MM
BRITOOL EXPERT COMBINATION WRENCH 20MM
FACOM SPARE PINS 126.E120