References
Gedore:306 G 55
Rubix:122A3339
Manufacturer :1416227
EAN:4010886805909

Product details : GEDORE 55MM FLOG SPANNER 306 G 55
Ring slogging spanner, deep offset 55 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 4155 g |
|---|---|
| Opening | 55 |
| Length | 360 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 210.21 excl. VAT
/ Each
£ 252.25 incl. VAT
- Delivery usually within ( 22 ) days
