POP 88111 AD58SB 4.0 X 11.0 ALU/STEEL DOME SEALED RIVET PACK OF 500


Rivet

References
pop:88111
rubix:107806
manufacturer :AD58SB
brand logo
brand logo
Technical specifications
Diameter4 mm
Length11.2 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88111 AD58SB 4.0 X 11.0 ALU/STEEL DOME SEALED RIVET PACK OF 500


POP Rivet Closed-End - For situations where fastenings have to be water or pressure tight, and mandrel retention is reqd

Technical specifications


Attributes
Diameter4 mm
Length11.2 mm
Material/finishingaluminium
Typeclosed/domed pop rivet
Show UNSPSC/ECL@SS
£ 27.64 excl. VAT
/ Each
£ 33.17 incl. VAT
  • Usually arrives within 14 working days