ROCOL 15520 FOODLUBE 1500 SPRAY 400ML PFAS FREE


ROCOL 15520 FOODLUBE 1500 SPRAY 400ML

References
rocol:FOODLUBE 1500 SPRAY 400ml
rubix:249A2425
manufacturer :15520
ean:5024747155200

Product details : ROCOL 15520 FOODLUBE 1500 SPRAY 400ML PFAS FREE


PFAS Free Foodlube formulation
FOODLUBE® 1500 Spray is a high viscosity, non-toxic, water resistant lubricating aerosol designed primarily for the effective lubrication of all types of chains & presses operating in food, pharmaceutical and other clean environments.
FOODLUBE® 1500 Spray is an excellent all-round lubricating fluid containing additives to boost performance and improve adhesion.
FOODLUBE® 1500 Spray offers excellent water wash off resistance and corrosion protection necessary for lubricants used in food, pharmaceutical and other clean environments.

Strengths

FOODLUBE® 1500 Spray is a high viscosity, non-toxic, water resistant lubricating aerosol

Applications

Effective lubrication of all types of chains & presses operating in food, pharmaceutical and other clean environments

Technical specifications


Attributes
Capacity400 ml
TypeFood grade, multipurpose, chain and press lubricant
Min. temperature-20 °C
Max. temperature160 °C
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
  • In stock: Next day delivery