References
INA:GAKR30-PW
Rubix:103A7496
Manufacturer :0066309360000
EAN:4012802523355

Product details : INA GAKR30-PW ROD END
Rod end GAKR..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x70x30 mm |
|---|---|
| Logistic Weight | 1068 g |
| Inner diameter | 30 mm |
| Head diameter | 70 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pw |
| Length | 145 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 111.81 excl. VAT
/ Each
£ 134.17 incl. VAT
- Delivery usually within ( 7 ) days
