References
SKF:SILKB 20 F
Rubix:103A1194
Manufacturer :23566
EAN:7316577001962


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 51 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SILKB 20 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 398,3 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 51 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | silkb |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 31 N |
| Length | 105 mm |
| Outer diameter | 51 mm |
Show UNSPSC/ECL@SS
£ 91.36 excl. VAT
/ Each
£ 109.63 incl. VAT
- Delivery usually within ( 3 ) days