Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIL15UK GIL15-UK
INA GIL15UK GIL15-UK
Rod end
References
ina:
GIL15-UK
rubix:
103A6854
manufacturer :
0066351720000
ean:
4012802526356
Technical specifications
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIL15UK GIL15-UK
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
Logistic Weight
180
g
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
CN
Series
GIL..-UK
Material
Steel
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.48
excl. VAT
/
Each
£
44.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF SA 15 ES ROD END BEARING
INA GAL60DO2RS GAL60-DO-2RS
INA GIKRB18-PD ROD END
SKF ROD END BEARING SI 45 ES-2RS
SKF ROD END BEARING SIKAC 10 M
INA ROD END BEARING GIR25-DO
FAG GAR40-UK-2RS-A ROD END BEARING 66456820000
INA GAKL14-PW-A ROD END GAKL..-PW EXTERNAL THREADS MAINTENANCE-FREE
INA GAL17-UK ROD END BEARING 0066330990000
INA GIHRK60-UK-2RS-B
INA GAL17-DO ROD END BEARING 0066307230000
MATARA PHS12 SPHERICAL ROD EYE TO SUIT 40 BORE ISO15552-VDMA 24562 PNE
INA ROD END BEARING GIR6-DO
SKF ROD END BEARING SILKAC6M
SKF ROD END BEARING SAKAC 16 M