SKF ROD END BEARING SIR 50 ES

Plain Bearing Rod End

See technical information
References
SKF:SIR 50 ES
Rubix:133A7209
Manufacturer :23643
EAN:7316577003676
brand logo
Technical specifications
Inner diameter50 mm
Head diameter118 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SIR 50 ES


These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via grease fitting in the housing and via the shaft. The female thread is available with a left- (prefix SIL) or right-hand thread.

Strengths

- Easy to relubricate
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged

Technical specifications


Attributes
Logistic Weight3600 g
Inner diameter50 mm
Head diameter118 mm
Materialbearing steel
Bearing Clearancecn
Seriessir..es
Female threadm 45x1,5
Length169 mm
Outer diameter118 mm
Show UNSPSC/ECL@SS
£ 300.27 excl. VAT
/ Each
£ 360.32 incl. VAT
  • Delivery usually within ( 3 ) days