Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 51 mm |
Bearing Clearance | CN |
Logistic Weight | 379 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 51 mm |
Bearing Clearance | CN |
Series | SIKB |
Material | Bearing steel |
Female thread | M 20x1,5 |
Stat. Load rating | 50 N |
Dyn. Load rating | 31 N |
Length | 105 mm |
Sealing | Open |
Outer diameter | 51 mm |
Usually arrives within 14 working days