Plain Bearing Rod End
Inner diameter | 17 mm |
---|---|
Head diameter | 47 mm |
Bearing Clearance | cn |
Logistic Weight | 249,6 g |
---|---|
Inner diameter | 17 mm |
Head diameter | 47 mm |
Bearing Clearance | cn |
Series | si |
Material | bearing steel |
Female thread | m 16 |
Stat. Load rating | 44 N |
Dyn. Load rating | 22.4 N |
Length | 92 mm |
Sealing | open |
Outer diameter | 47 mm |
Usually arrives within 14 working days