Rod end
Inner diameter | 17 mm |
---|---|
Head diameter | 46 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 92x46x17 mm |
---|---|
Package weight | 210 g |
Inner diameter | 17 mm |
Head diameter | 46 mm |
Bearing Clearance | CN |
Series | GAR..-UK |
Length | 92 mm |
Outer diameter | 30 mm |
Usually arrives within 14 working days