References
INA:GIHNRK16-LO-A
Rubix:229A4374
Manufacturer :0066344940000
EAN:4012802525571


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Head diameter | 40 mm |
| Bearing Clearance | cn |
Product details : INA GIHNRK16-LO-A ROD END BEARING 0066344940000
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x40x16 mm |
|---|---|
| Logistic Weight | 193 g |
| Inner diameter | 16 mm |
| Head diameter | 40 mm |
| Bearing Clearance | cn |
| Series | gihnrk..-lo |
| Length | 64 mm |
| Outer diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 73.96 excl. VAT
/ Each
£ 88.75 incl. VAT
- Usually arrives within 14 working days